Halley 44" Indoor/Outdoor Ceiling Fan w/LED Light Kit
Mfr # 7217800
Zoro # G200433681
Key Features
- Blade Material ABS
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 13"
Product Information
- Brand Westinghouse
- MFR # 7217800
- Zoro # G200433681
- UPC # 24034721786
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 13.78" |
Details
Blade Material | ABS |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 13" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | HALLEY |
Number of Lights | 2 |
Air Flow | 3158 |
RPM | 115 |
High CFM | 4326.4 |
Indoor/Outdoor | INDOOR/OUTDOOR |
Max. Ambient Temp. | 2700 K |
Description
This Westinghouse 44-inch outdoor Halley LED ceiling fan offers rustic, contemporary style with energy-efficient performance. This fan's light kit features long-lasting LEDs that provide energy and cost saving benefits, and eliminate the need to change bulbs in hard to reach ceiling fans. The oil rubbed bronze finish is complemented by weatherproof dark cherry/mahogany finish blades. The opal frosted glass light kit provides a bright, welcoming glow. This fan provides year-round comfort and adds a cozy ambience on covered porches as well as large indoor rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72178.
- •Oil rubbed bronze finish, 3 dark cherry/mahogany weatherproof blades, frosted opal glass
- •High-quality motor delivers powerful air movement and quiet performance
- •Includes LED light kit with 2 medium base 9.8-watt (60-watt equivalent) Omni A19 LED bulbs
- •Remote control included: operates the fan functions--four speed control, on/off, and full range dimmer
- •High-quality motor delivers powerful air movement and quiet performance, Lifetime motor warranty and two-year warranty on all other parts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL ENDCAP(SM END)GV 30GA 3"" (GV0732)
- EUREKA Instant Clear NEA120 True HEPA 3-in-1 Air Purifer w/Filter with UV LED for Allergies Black (CAF-W36US)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- BROAN Roof Cap Convert Duct (634)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- WESTINGHOUSE Alloy 42" 3-Blade Bronze Indoor Ceiling Fan w/LED Light Fixture (7222500)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- Westinghouse Ceiling Fans