Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls
Mfr # 6304100
Zoro # G7459666
Key Features
- Height 11.25"
- Diameter 6"
- Dimmable No
- Fixture Voltage 120 V
- Finish BRUSHED NICKEL
Product Information
- Brand Westinghouse
- MFR # 6304100
- Zoro # G7459666
- UPC # 24034630415
- Country of Origin China
- Category Sconces
Dimensions
Height | 11.25" |
Diameter | 6" |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | BRUSHED NICKEL |
Lamp Watts | 60 W |
Housing Material | METAL & GLASS |
Lamp Quantity | 4 |
Series | ALEXANDER |
Lamp Type | A19 OR TORPEDO |
Indoor/Outdoor | Indoor |
Damp Approved | Yes |
Lamp Base | E26 (Medium) |
Style | Contemporary |
Shade | Rippled White Glazed Glass |
Description
Create a stunning atmosphere in your bathroom with the Alexander Four-Light Wall Fixture. Installed over a double sink or large vanity where additional light is ideal, this fixture's elegant brushed nickel finish and rippled white glazed shades will blend beautifully with any decor.
Measuring 11-1/8 in. high by 30-1/4 in. wide, this wall light extends 5-7/8 in. from the wall and can be positioned up or down to suit your needs. Providing ample illumination, it uses four 60-watt medium-base bulbs (not included).
This Westinghouse indoor wall fixture is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship and ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63041.
- •4-light indoor wall fixture with contemporary design
- •Brushed nickel finish; rippled white glazed glass
- •11-1/8 in. x 30-1/4 in. (H x D); extends 5-7/8 in. from wall, includes installation instructions and mounting hardware
- •Uses four 60-watt medium-base light bulbs (not included)
- •ETL/CETL listed; 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Shower Trim with Frosted Lens" (EL522W)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- COMMAND Light Clip Outdoor W/Foamstrip (17017CLR-AW)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- WESTINGHOUSE Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls (6304000)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- PROGRESS LIGHTING Eclipse LED Collection Black One-Light LED Wall Sconce (P710090-031-30)
- Westinghouse Sconces