Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Rezner Galvanized Stl Cage Clear Seeded Glass
Mfr # 6357700
Zoro # G408585021
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.28"
- Height 7.28"
- Length 10.04"
- Housing Material Metal & Glass
Product Information
- Brand Westinghouse
- MFR # 6357700
- Zoro # G408585021
- UPC # 24034635779
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.28" |
Height | 7.28" |
Length | 10.04" |
Details
Voltage | 120V |
Finish | Galvanized Steel |
Housing Material | Metal & Glass |
Description/Special Features | Bring an authentic industrial look to your home's exterior with the Rezner One-Light Outdoor Wall Lantern. A vintage-style fixture, complete with metal cage and galvanized steel finish, and characteristic clear seeded glass to pull the look together. Light up a front or back entryway with this distinctive fixture. Install it on a porch or balcony for attention-grabbing illumination.Durable craftsmanship ensures lasting style and beauty, backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63577. |
Fixture Housing Color | Galvanized Steel |
Description
Add a distinctive look to your home with the Westinghouse Rezner One-Light Outdoor Wall Lantern. It features a galvanized steel finish and clear seeded glass, creating an authentic industrial look. Perfect for any outdoor decor from traditional to modern, to nautical. Install this fixture by your front or back entryway. Update your porch, deck, or balcony. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63577.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- BAYCO COMPACT FLUOR LT 18/2SJT (BYSL-520)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls (6339300)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Delmont ORB Clear Seeded Gls (6313500)
- PROGRESS LIGHTING Hawthorne Collection One-Light Small Wall Lantern (P5624-31)
- Westinghouse Outdoor Wall Lights