Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass
Mfr # 6688500
Zoro # G008584936
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 4.7"
- Length 6.1"
- Finish Matte Black
- Description/Special Features Light up your home with this Westinghouse One-Light Outdoor Wall Fixture. With a simple jelly jar shape, steel construction, matte black finish, and clear glass, this piece has a versatile design that is compatible with a variety of home styles.Install this fixture in an entryway or by your garage door. You can also use it to light up your deck area, patio, or balcony. Wherever you mount this outdoor fixture, you will enjoy ample light and understated style.The fixture is 7-1/2 by 4-1/2 inches (H x D), it extends 5-3/4 inches from the wall, and it measures 2 inches high from the center of the outlet box. The round back plate is 4-1/2 inches in diameter. It uses one medium-base light bulb, 100-watt maximum (not included).It is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 66885.
Product Information
- Brand Westinghouse
- MFR # 6688500
- Zoro # G008584936
- UPC # 24034668852
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.7" |
Height | 4.7" |
Length | 6.1" |
Details
Voltage | 120V |
Finish | Matte Black |
Description/Special Features | Light up your home with this Westinghouse One-Light Outdoor Wall Fixture. With a simple jelly jar shape, steel construction, matte black finish, and clear glass, this piece has a versatile design that is compatible with a variety of home styles.Install this fixture in an entryway or by your garage door. You can also use it to light up your deck area, patio, or balcony. Wherever you mount this outdoor fixture, you will enjoy ample light and understated style.The fixture is 7-1/2 by 4-1/2 inches (H x D), it extends 5-3/4 inches from the wall, and it measures 2 inches high from the center of the outlet box. The round back plate is 4-1/2 inches in diameter. It uses one medium-base light bulb, 100-watt maximum (not included).It is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 66885. |
Housing Material | Steel |
Fixture Housing Color | Matte Black |
Description
Light up your home with this Westinghouse One-Light Outdoor Wall Fixture. With a simple jelly jar shape, steel construction, matte black finish, and clear glass, this piece has a versatile design that is compatible with a variety of home styles. Install this lantern in an entryway or by your garage door. The fixture is 7-1/2 by 4-1/2 inches H x D, it extends 5-3/4 inches from the wall, and it measures 2 inches high from the center of the outlet box. The round back plate is 4-1/2 inches in diameter. The fixture uses one medium-base light bulb, 100-watt maximum not included. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 66885.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/Top Flashlight, 650Lm (65SL)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 12Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121700)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Watts Creek Textured Blk on Steel (6204400)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- WESTINGHOUSE Fixture Wall 75W 2-Light LowProfile White Base White Ceramic RectanGlasse Glass (6640300)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- Westinghouse Outdoor Wall Lights