Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels
Mfr # 6783100
Zoro # G508585068
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.48"
- Height 7.48"
- Length 8.46"
- Finish Textured Black
Product Information
- Brand Westinghouse
- MFR # 6783100
- Zoro # G508585068
- UPC # 24034678318
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.48" |
Height | 7.48" |
Length | 8.46" |
Details
Voltage | 120V |
Finish | Textured Black |
Housing Material | Cast Aluminum |
Fixture Housing Color | Textured Black |
Description/Special Features | Brighten the exterior of your home with this traditional Westinghouse One-Light Exterior Wall Lantern. Fashioned from cast aluminum, this durable lantern features a textured black finish that mimics the look of classic wrought iron. The clear beveled glass panels add sparkle, and the scalloped back plate and crowning finial provide handsome accents.Install this lantern in your front or back entryway or by your garage door. You can also use it as a welcoming accent for your deck area, patio, or balcony. Wherever you mount it, you will enjoy the lantern's bright light and traditional look.The lantern is 11-3/4 by 6-1/2 inches (H x W), and it extends 7-3/4 inches from the wall. It is 2-3/4 inches high from the center of the outlet box. The back plate is 5-3/4 by 4-3/8 inches (H x W). It uses one medium-base light bulb, 100-watt maximum (not included).This Westinghouse exterior light fixture is ETL/CETL listed for safety. It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 67831. |
Description
This Westinghouse One-Light Exterior Wall Lantern offers bright light in a traditional style. Made of cast aluminum, this durable lantern features a textured black finish, scalloped back plate, and finial accent. The six clear beveled glass panels create a bright prismatic effect. This outdoor lantern is ideal for entryways, garages, decks, patios, and balconies. It uses one medium-base light bulb, 100-watt maximum not included. The fixture measures 11-3/4 by 6-1/2 inches H x W, extends 7-3/4 inches from the wall, and is 2-3/4 inches high from the center of the outlet box. The back plate is 5-3/4 by 4-3/8 inches H x W. ETL/CETL listed. Product reference number 67831.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM ST19 DL 60W 2PK (ST1960/CL950CA2)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- ILC Replacement for GE General Electric G.E F32tbx/840/a/4p replacement light bulb lamp (F32TBX/840/A/4P GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Stylus Pro W/ Usb Cord (STL66134)
- WESTINGHOUSE Led Wall Lantern Black (61067)
- WESTINGHOUSE AB Jelly Jar Fixture (66839)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 8.75Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121600)
- WESTINGHOUSE Fixture Wall UnMount 60W North Shore Weathered Steel Clear Seeded Glass (6351000)
- WESTINGHOUSE Wall Lantern 1Lt Sienna (66935)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- Westinghouse Outdoor Wall Lights