Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall 60W Sylvestre Champagne Brass CylIndoorical Frosted Glass
Mfr # 6126400
Zoro # G808585089
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 7.28"
- Fixture Housing Color Champagne Brass
- Housing Material Steel/Glass
- Description/Special Features The sophisticated Westinghouse Sylvestre one-light wall fixture brings elegant ambiance to any setting. It features a beautiful champagne brass finish and a frosted, hand-blown glass shade. Add contemporary style in the bathroom to highlight a mirror or next to the mantle to highlight a focal point. This fixture provides inviting light for small spaces. Position up or down to suit your needs. Add matching fixtures from the Sylvestre collection throughout your home for decorative accent illumination and design continuity. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61264.
Product Information
- Brand Westinghouse
- MFR # 6126400
- Zoro # G808585089
- UPC # 24034612640
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.31" |
Length | 7.28" |
Details
Voltage | 120V |
Finish | Champagne Brass |
Fixture Housing Color | Champagne Brass |
Housing Material | Steel/Glass |
Description/Special Features | The sophisticated Westinghouse Sylvestre one-light wall fixture brings elegant ambiance to any setting. It features a beautiful champagne brass finish and a frosted, hand-blown glass shade. Add contemporary style in the bathroom to highlight a mirror or next to the mantle to highlight a focal point. This fixture provides inviting light for small spaces. Position up or down to suit your needs. Add matching fixtures from the Sylvestre collection throughout your home for decorative accent illumination and design continuity. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61264. |
Type - Wall Pack Fixtures | Indoor Wall Light Fixture |
Description
Add the elegant Westinghouse Sylvestre wall sconce to your dining room, bedroom, hallway, or powder room for an ambient layer of light. The lovely champagne brass finish complements contemporary and traditional decor, and the frosted glass cylinder creates an inviting glow. Position the wall fixture up or down to enhance your application. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61264.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures (FIREENCL)
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- SATCO 40W 8 ft. T8 LED FA8 - 40K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29918)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Watts Creek Textured Blk on Steel (6204400)
- WESTINGHOUSE Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr (6797500)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls (6339300)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- Westinghouse Outdoor Wall Lights