Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall 60W E12 Chaddsford Champagne Brass Frosted Glass
Mfr # 6353000
Zoro # G008585001
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6.69"
- Height 6.69"
- Length 10.24"
- Finish Champagne Brass
Product Information
- Brand Westinghouse
- MFR # 6353000
- Zoro # G008585001
- UPC # 24034635304
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.69" |
Height | 6.69" |
Length | 10.24" |
Details
Voltage | 120V |
Finish | Champagne Brass |
Description/Special Features | Light up your home and add effortless style with the Westinghouse Chaddsford One-Light Wall Fixture. This elegant design has refined lines, a unique glass shade, and is finished in champagne brass.A distinctive addition in the bathroom, over a vanity or in pairs to highlight a focal point, this fixture provides generous lighting for small spaces. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63530. |
Fixture Housing Color | Champagne Brass |
Housing Material | Metal & Glass |
Description
The Westinghouse Chaddsford One-Light Indoor Wall Fixture is an elegant addition to any room. This indoor wall light features a champagne brass finish and beautiful frosted glass shade. Bring inviting ambiance to any space, from a bathroom or bedroom, to a hallway or dining room. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63530.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHCARE LIGHTING Lamp, No Ballast Required, 120-277V AC (HNL610 MVOLT LED40 AM)
- HALO Smd6 Led (SMD6S12935WH)
- SURE-LITES Exit, Wh Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72WHSD)
- ILC Replacement for Tomar 5001 Strobe (5001 STROBE TOMAR)
- WESTINGHOUSE Fixture Wall 60W Enzo James, Brushed Brass Frosted Curved Glassass (6128300)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass (6687800)
- WESTINGHOUSE Fixt Ext 1L Pb 5.75X18.5 (66924)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- WESTINGHOUSE Fixture Wall UnMount 60W Burnell ORB Clear Seeded Curved Glassass (6352300)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- Westinghouse Outdoor Wall Lights