Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass
Mfr # 6660100
Zoro # G808585164
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 5.31"
- Length 5.31"
- Finish Polished Brass
- Housing Material Metal & Glass
Product Information
- Brand Westinghouse
- MFR # 6660100
- Zoro # G808585164
- UPC # 24034666018
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.31" |
Height | 5.31" |
Length | 5.31" |
Details
Voltage | 120V |
Finish | Polished Brass |
Housing Material | Metal & Glass |
Fixture Housing Color | Polished Brass |
Description/Special Features | With a graceful design, this Westinghouse One-Light Interior Wall Fixture imparts elegance and comfort to any room. The polished brass finish is classic, while the frosted etched grape design glass features a flowery ruffled edge. The fixture hugs the wall closely, making it great for small spaces. It also comes equipped with a convenient on/off switch, so it is well suited to placement near a seat or above your bed.The fixture is 7-3/4 by 4-1/2 inches (H x W) and extends 4-7/8 inches from the wall. It uses one medium-base light bulb, 100-watt maximum (not included).This Westinghouse interior fixture is Underwriters Laboratories listed for safety. It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66601. |
Description
With a compact yet stylish design, this Westinghouse One-Light Interior Wall Fixture imparts elegance and comfort to any room. The polished brass finish is classic, while the frosted etched grape design glass features a flowery ruffled edge. The fixture hugs the wall closely, making it great for small spaces. It also comes equipped with a convenient on/off switch, so it is well suited to placement near a seat or above your bed. The fixture is 7-3/4 by 4-1/2 inches H x W and extends 4-7/8 inches from the wall. It uses one medium-base light bulb, 100-watt maximum not included. The fixture is ETL/CETL listed for safety. Product reference number 66601.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass (6687800)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 12Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121700)
- WESTINGHOUSE Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass (6113900)
- WESTINGHOUSE Fixture Wall UnMount 60W North Shore Weathered Steel Clear Seeded Glass (6351000)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- Westinghouse Outdoor Wall Lights