Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl
Mfr # 6129500
Zoro # G208659564
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.31"
- Voltage 120V
- Finish Brushed Nickel
- Description/Special Features This Borgata track light kit brings focused illumination, ideal for tasks or accent lighting. Track light heads adjust easily to point light in multiple directions as needed. Add statement-making brightness over kitchen islands, countertops, hallways, bedrooms, and bathrooms. The design complements contemporary to traditional interior spaces with a brushed nickel finish. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61295.
- Housing Material Steel
Product Information
- Brand Westinghouse
- MFR # 6129500
- Zoro # G208659564
- UPC # 24034612954
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 31.5" |
Width | 5.31" |
Details
Voltage | 120V |
Finish | Brushed Nickel |
Description/Special Features | This Borgata track light kit brings focused illumination, ideal for tasks or accent lighting. Track light heads adjust easily to point light in multiple directions as needed. Add statement-making brightness over kitchen islands, countertops, hallways, bedrooms, and bathrooms. The design complements contemporary to traditional interior spaces with a brushed nickel finish. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61295. |
Housing Material | Steel |
Includes | Bulb Included |
Color | Brushed Nickel |
Description
The Westinghouse Borgata track light kit adds bright directional lighting to any home. A sleek and streamlined linear style featuring a brushed nickel finish and four adjustable track heads. Ideal for task, general, and accent lighting, the Borgata includes energy-efficient MR16 LED bulbs for long-lasting illumination. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61295.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- Westinghouse Flushmount Lights