Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass
Mfr # 6117700
Zoro # G108659602
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.42"
- Width 6.3"
- Voltage 120V
- Housing Material Steel/Glass
- Description/Special Features This one-light flush mount's alluring good looks add classic elegance to any home. The matte black finish and crystal ribbed glass create welcoming illumination in a hallway, foyer, living room, dining room, or bedroom. Ideal for small to medium-sized areas with low and high ceilings.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61177.
Product Information
- Brand Westinghouse
- MFR # 6117700
- Zoro # G108659602
- UPC # 24034611773
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.42" |
Width | 6.3" |
Diameter | 11" |
Details
Voltage | 120V |
Finish | Matte Black |
Housing Material | Steel/Glass |
Description/Special Features | This one-light flush mount's alluring good looks add classic elegance to any home. The matte black finish and crystal ribbed glass create welcoming illumination in a hallway, foyer, living room, dining room, or bedroom. Ideal for small to medium-sized areas with low and high ceilings.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61177. |
Color | Matte Black |
Description
The Westinghouse one-light flush mount ceiling fixture features a matte black finish and crystal ribbed glass, a combination that creates classic styling. Install this flush-mount fixture on low or high ceilings in bedrooms, hallways, living rooms, and dining areas for bright overhead illumination. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61177.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Waved Scroled Trellis 4' (89631)
- WESTINGHOUSE Bulb Halgn T4 60W (0487900)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- LIND EQUIPMENT Small, Portable, Lightweight, LED, 15250lm (LE-HB120LED)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- AMAX LIGHTING LED, Platter Round Light, 11 x 1 White (LED-SM11DL-WT)
- Westinghouse Flushmount Lights