Shop All Exhaust and Supply Fan Accessories
Westinghouse
Fan Master Jr. Support Box
Mfr # 0252511
Zoro # G710109069
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westinghouse
- MFR # 0252511
- Zoro # G710109069
- UPC # 92368125259
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Description
The Westinghouse Fan Master Jr. Non-Metallic Support Box allows you to safely and securely attach a lighting fixture or ceiling fan to a building's structural support. The fixture or ceiling fan is supported by the joist, not the box. Perfect for new construction, the Fan Master Jr. can be used in applications where duct work or wiring is present. The design features 13.4 cu. in. wiring capacity on only one side of the box, so the Fan Master Jr. can be installed on either side of a joist without having to split the wiring. It includes two knockouts for conduit or Romex, one Romex connector and one Romex clamp. The Fan Master Jr. is UL listed for fixture support of 150 lbs. or less and ceiling fan support of 70 lbs. or less. The box works with any model of ceiling fan and has a two-hour fire rating. Fan Master Jr. can be mounted on standard joists as well as wider joist configurations where a saddle style box will not fit. Product reference number 02525.Fan Master Jr. Support Box allows safe, simple installation of fans and fixtures in new constructionFits any ceiling fan up to 70 lbs. or lighting fixture up to 150 lbs.Built-in tabs allow for hands free installation, Saf-T-Cap protects bolts and wires during painting and drywall installationDesign provides additional wiring space on one side of the box, simply mount to either side of a joistUL listed for safety, 2-hour fire ratingIncludes fan Master Jr. with Saf-T-Cap, Romex connector and mounting hardwareElectrical box measures 4 in. high by 1/2 in. deep; 13.4 cu. in. capacity
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- WHITE-RODGERS 90-T40F1 40Va, 50/60 Hz, 120V (90-T40F1)
- ANTHONY Door Gasket, 29-3/4" x 60-9/16" (02-14801-0001)
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- DAYTON Weatherhood, 14 In. (16D557)
- NAUTILUS Fan Exhaust Night/Lite (750)
- BROAN-NUTONE Filtr Qt Series Dct-Free (BPQTF)
- NATIONAL BRAND HBC Horizontal Recessed Fan Coil Unit 2-Pipe with 3-Row Coil 400 CFM R-Handed Model (6HBC3L)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- Westinghouse Exhaust and Supply Fan Accessories