Shop All Ceiling Fans
Westinghouse
Contempra IV 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7232300
Zoro # G500433718
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13 in
- Blade Material MDF
- Fan Blade Color White
- Number of Blades 5
- Blade Pitch 11°
Product Information
- Brand Westinghouse
- MFR # 7232300
- Zoro # G500433718
- UPC # 24034723230
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13 in |
Length | 20.59 in |
Fan Dia. | 52 in |
Depth | 52 in |
Height | 9.37 in |
Width | 52 in |
Details
Blade Material | MDF |
Fan Blade Color | White |
Number of Blades | 5 |
Blade Pitch | 11° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
High CFM | 4296.46 cfm |
Mount Type | Hugger |
Max. Amps | 0.49 A |
Includes | (4) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps |
Description
The Westinghouse Contempra IV indoor 52 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for large rooms with low ceilings. The white finish and coordinating reversible wood finish blades will enhance any room. Choose white or white washed pine finish to complement your decor.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72323.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72323.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Pro, 5-Speeds, Air Purifier, Covers 753 (IDEAP0080H)
- HONEYWELL R4222D1013 Dpdt Relay (R4222D1013)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- DAYTON Drum Lid (HV2121200G)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- WESTINGHOUSE Ceiling Fan Indoor 52In Brinley DmLED BrNk Rvrs 3-Bld Slv/Gry Opl Fr Glass (7304900)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- Westinghouse Ceiling Fans