Shop All Ceiling Fan Light Kits
Westinghouse
Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp
Mfr # 7784600
Zoro # G908585064
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8.25"
- Material Ceramic
- Indoor/Outdoor Indoor/Outdoor
- Includes Bulb Included
- Finish Oil Rubbed Bronze
Product Information
- Brand Westinghouse
- MFR # 7784600
- Zoro # G908585064
- UPC # 30721778469
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Blade Dia. | 8.25" |
Length | 8.75" |
Details
Material | Ceramic |
Indoor/Outdoor | Indoor/Outdoor |
Includes | Bulb Included |
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Description
The Westinghouse schoolhouse ceiling fan light kit offers vintage charm, with a modern-day touch. Featuring a long-lasting LED light bulb it provides energy and cost saving benefits, and eliminates the need to change bulbs in hard to reach ceiling fans. Featuring a rich oil-rubbed bronze finish and traditional schoolhouse-style shade of white opal glass, this light kit provides bright illumination. Damp location-approved, this indoor/outdoor kit is suitable for locations like covered porches and patios. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 77846.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x66" (2JRW4)
- LENNOX Relay Sequencer (22J51)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- WESTINGHOUSE Led Light Kit White (77853)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster Polished Brass Frosted Ribbed Glass (7784500)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- Westinghouse Ceiling Fans & Accessories