Shop All Ceiling Fan Light Kits
Westinghouse
Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass
Mfr # 7785000
Zoro # G908584920
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb Included
- Material Ceramic
- Blade Dia. 12.75"
- Color Oil Rubbed Bronze
- Length 12.5"
Product Information
- Brand Westinghouse
- MFR # 7785000
- Zoro # G908584920
- UPC # 30721778506
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Blade Dia. | 12.75" |
Length | 12.5" |
Details
Includes | Bulb Included |
Material | Ceramic |
Color | Oil Rubbed Bronze |
Indoor/Outdoor | Indoor |
Finish | Oil Rubbed Bronze |
Description
The Westinghouse three-light cluster ceiling fan light kit includes LED light bulbs that provide bright lighting with energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans. Featuring a rich oil-rubbed bronze finish and frosted ribbed glass shades, this ceiling fan light kit adds generous illumination. This kit is an ideal choice for replacing worn or outdated fan lights and goes well with a variety of ceiling fan styles. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 77850.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Motor/Blower Wheel 50Cfm (BP27)
- DAYTON Conversion Kit (6PPR6)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70KA-1C)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse 3/1 White Brshd Nkl ORB Wh Opl Glass (7785200)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster Polished Brass Frosted Ribbed Glass (7784500)
- WESTINGHOUSE Led Light Kit White (77853)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- Westinghouse Ceiling Fan Light Kits