Shop All Ceiling Fans
Westinghouse
Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit
Mfr # 7209600
Zoro # G400433672
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13.75 in
- Blade Material MDF
- Fan Blade Color Applewood
- Number of Blades 5
- Blade Pitch 12°
Product Information
- Brand Westinghouse
- MFR # 7209600
- Zoro # G400433672
- UPC # 24034720963
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13.75 in |
Length | 25.51 in |
Height | 10 in |
Width | 52 in |
Fan Dia. | 52 in |
Depth | 52 in |
Details
Blade Material | MDF |
Fan Blade Color | Applewood |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Includes | (2) Medium (E26) Base, 8 Watt T7 LED Lamps |
Max. Amps | 0.44 A |
Mount Type | Hugger |
High CFM | 3361.25 cfm |
Description
This Westinghouse Carolina LED ceiling fan offers beautiful traditional style with exceptional energy efficiency. This fan's light kit features LED light bulbs that provide energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans.
The oil rubbed bronze finish and amber alabaster glass add a warm touch to this ceiling fan. The complementary applewood and cherry reversible blades give you options to match to your decor. This fan provides year-round comfort in large rooms with low ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72096.
The oil rubbed bronze finish and amber alabaster glass add a warm touch to this ceiling fan. The complementary applewood and cherry reversible blades give you options to match to your decor. This fan provides year-round comfort in large rooms with low ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72096.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Crank Arm Ball Joint, Dia 5/16 In (27518/U)
- WORLDWIDE SOURCING Register Floor 2X14In Brn (FR01-2X14B)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- WESTINGHOUSE Contempra IV 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7232300)
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- Westinghouse Ceiling Fans