Shop All Halogen Light Bulbs
Westinghouse
Bulb T3 9500-Lumen Hal
Mfr # 0497800
Zoro # G206882490
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 9500; 8500
- Light Appearance 3050
- Bulb Shape T3
- Bulb Base Type RSC
- Wattage 500
Product Information
- Brand Westinghouse
- MFR # 0497800
- Zoro # G206882490
- UPC # 30721049781
- Country of Origin China
- Category Halogen Light Bulbs
Details
Lumens | 9500; 8500 |
Light Appearance | 3050 |
Bulb Shape | T3 |
Bulb Base Type | RSC |
Wattage | 500 |
Rated Hours | 2000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- MAXXEON LIGHTING 814 Cyclops Rchrgbl Work Light - Blue (MAX00814)
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- WESTINGHOUSE Bulb T5 18W Xenon Wedge (0621500)
- WESTINGHOUSE Bulb T4 255-Lumen G9 Hal (0487000)
- WESTINGHOUSE HALOGEN BULB 75W 120V (04706)
- WESTINGHOUSE Bulb 75W T4 Halogn 12Vol (04739)
- WESTINGHOUSE Bulb Exit T6 100 Lum Clr (0358300)
- WESTINGHOUSE Bulb Halgn T4 60W (0487900)
- ILC Replacement for BULBRITE 613102 (613102 BULBRITE)
- Westinghouse Halogen Light Bulbs