Shop All Halogen Light Bulbs
Westinghouse
Bulb T3 100W 1450Lum Hal
Mfr # 0624200
Zoro # G5508801
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type RSC
- Bulb Shape T3
- Voltage 120
- Light Appearance 2800
- Lumens 1450
Product Information
- Brand Westinghouse
- MFR # 0624200
- Zoro # G5508801
- UPC # 30721062421
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | RSC |
Bulb Shape | T3 |
Voltage | 120 |
Light Appearance | 2800 |
Lumens | 1450 |
Rated Hours | 1500 |
Wattage | 100 |
Description
Double-ended halogen light bulbs produce a bright white light making them ideal for use in task or general purpose lighting. These double-ended halogen bulbs offer long life lasting up to 1500 hours. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDS ON 1500 Lumen Tactical Flashlight (HA16372)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34027-4PK)
- WESTINGHOUSE Rough Service 300 W T3 Utility Halogen Bulb 5 000 lm Bright White (04786)
- WESTINGHOUSE Bulb 5W Mr-11 Halo 6V (04771)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- WESTINGHOUSE Bulb Halogen T3 150W (0497400)
- WESTINGHOUSE Bulb 10W Mr-11 Halo 12V (04761)
- ILC Replacement for Satco S4901 replacement light bulb lamp (S4901 SATCO)
- Westinghouse Halogen Light Bulbs