Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK
Mfr # 5167220
Zoro # G108585208
product price: $26.99
/pk 6, $4.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Color Warm White
- Light Bulb Dia. 2.36"
- Housing Material Glass
- Bulb Primary Application Approved Damp
Product Information
- Brand Westinghouse
- MFR # 5167220
- Zoro # G108585208
- UPC # 30721416729
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36" |
Width | 5.52" |
Length | 8.11" |
Details
Voltage | 120V |
Light Color | Warm White |
Housing Material | Glass |
Bulb Primary Application | Approved Damp |
Description
The Westinghouse 6-pack of 8W A19 Filament Dimmable LED Light Bulbs is an energy-efficient replacement for incandescent A19 bulbs. These 2700K LEDs illuminate instantly with soft white light, ideal for pendants and decorative fixtures. In addition, the Edison bulb style enhances lighting designs where the bulb is central to the fixture's look. The medium base E26 LED bulb is suitable for damp locations and enclosed fixtures such as outdoor-rated wall lanterns. LEDs contain no harmful mercury compared to CFL bulbs, reducing their environmental impact. In addition, Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 5167220.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Lp3s replacement light bulb lamp (LP3S FEDERAL SIGNAL)
- ILC Replacement for Light Bulb / Lamp 65br30/fl-20,000 replacement light bulb lamp (65BR30/FL-20,000 LIGHT BULB / LAMP)
- ILC Replacement for BUG Buster Bb-40l replacement light bulb lamp (BB-40L BUG BUSTER)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 10W 120V Clear Temp Select 4In White (5235000)
- WESTINGHOUSE Bulb LED 19W 120-277V A21 Omni 5000K Day-Light E26 Med Base, 6PK (5117020)
- WESTINGHOUSE -Light Picture LED Dcor Hinge Adjust 4W 3000K 14Inch Antq Brass Fnsh (7501300)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, Frosted, Bright White Light (78102)
- Westinghouse LED Light Bulbs