Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemable 6.5W 120V A19 Filament 2700K Clear E26 Med Base, 6PK
Mfr # 5316520
Zoro # G908585187
product price: $19.39
/pk 6, $3.23/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Bulb Dia. 2.36"
- Light Color Warm White
- Width 5.47"
- Housing Material Glass
Product Information
- Brand Westinghouse
- MFR # 5316520
- Zoro # G908585187
- UPC # 30721631658
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36" |
Width | 5.47" |
Length | 8.11" |
Details
Voltage | 120V |
Light Color | Warm White |
Housing Material | Glass |
Bulb Primary Application | Approved Damp |
Description
The Westinghouse 6.5W A19 Filament Dimmable LED Light Bulb is an energy-efficient replacement for incandescent A19 bulbs. This bulb lights up instantly, producing beautiful, soft white light 2700K. Ideal for use in pendants and decorative fixtures where the bulb is visible, rated for damp locations and for use in enclosed fixtures such as outdoor rated wall fixtures. This LED bulb reduces energy costs up to 89% over the lifetime of the bulb compared to an incandescent 60 watt light bulb. LEDs contain no harmful mercury, reducing their impact on the environment. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53165.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- WESTINGHOUSE Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK (5171020)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White (5244000)
- WESTINGHOUSE Bulb G4 300-Lumen Xenon (0620900)
- STEEL GRIP Steel Grip SBG-150A 6 in. Bench Grinder LED Lights (2401131)
- Westinghouse LED Light Bulbs