Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK
Mfr # 5301120
Zoro # G908584913
original price:
$60.99
42% off
new price: $34.99
/pk 6, $5.83/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 10.5"
- Housing Material Polycarbonate/Alumin
- Height 7"
- Light Color Warm White
Product Information
- Brand Westinghouse
- MFR # 5301120
- Zoro # G908584913
- UPC # 30721130113
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 10.5" |
Height | 7" |
Light Bulb Dia. | 3.15" |
Width | 7" |
Details
Voltage | 120V |
Housing Material | Polycarbonate/Alumin |
Light Color | Warm White |
Bulb Primary Application | Approved Damp |
Description
The Westinghouse 6W Globe G25 Dimmable LED ENERGY STAR Light Bulb is perfect for task, accent lighting and overall illumination. This LED produces a cool bright light ideal for use in vanity fixtures in bathrooms and powder rooms where task lighting is important. This G25 LED medium base light bulb can reduce energy and operating costs 90 percent, saving $148.50* over the lifetime of the bulb compared to a standard 75-watt incandescent bulb with the same brightness. This long-lasting LED turns on instantly to full brightness, is compatible with most dimmers and free of harmful mercury making it a great choice for your replacement needs. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53011.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN LED Flashlight with 4 Color Wand, Gray (024900-0001-180)
- FEIT ELECTRIC Bulb Led R20 45W Equiv Non-Dim (R20/10KLED/3/CAN)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5133120)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Brushed Nkl Fnsh (7500800)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 18W 120-277V Clear Slct Slim 8In White (5245000)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack (LR21574-6PK)
- Westinghouse LED Light Bulbs