Shop All LED Light Bulbs
Westinghouse
Bulb LED 19W 120-277V A21 Omni 5000K Day-Light E26 Med Base, 6PK
Mfr # 5117020
Zoro # G908585132
product price: $87.45
/pk 6, $14.58/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V - 277V
- Light Color Daylight
- Length 8.5"
- Light Bulb Dia. 2.64"
- Width 5.75"
Product Information
- Brand Westinghouse
- MFR # 5117020
- Zoro # G908585132
- UPC # 30721411700
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 8.5" |
Light Bulb Dia. | 2.64" |
Width | 5.75" |
Details
Voltage | 120V - 277V |
Light Color | Daylight |
Bulb Primary Application | Approved Damp |
Housing Material | Alum/Plastic |
Description
The Westinghouse Omnidirectional A21 LED 6 Pack is an energy-saving replacement for traditional incandescent A21 light bulbs. Perfect for table and floor lamps, these LED bulbs light up instantly and can work on a voltage range from 120-277. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures, the 5000K color temperature resembles daylight. These LEDs reduce energy costs up to 85% over the bulb's lifetime, using only 19 watts of energy to produce the same light output as a standard 125-watt incandescent. In addition, LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 5117020.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- LITHONIA LIGHTING Remote Head (ERE W T SQ M12)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203W830/20)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (5017220)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5094020)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 5000K Day-Light E26 Med Base, 6PK (5007120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- PERFECT HOLIDAY Submersible Lights with Remote Red Green Blue 4 Piece (SUBRGB)
- Westinghouse LED Light Bulbs