Shop All Incandescent Light Bulbs
Westinghouse
BULB FRST 25W/A19 PK4
Mfr # 410000
Zoro # G805896768
product price: $10.69
/pk 3, $3.56/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 (Medium)
- Watts 25
- Lumens 205
- Voltage 130
Product Information
- Brand Westinghouse
- MFR # 410000
- Zoro # G805896768
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 (Medium) |
Watts | 25 |
Lumens | 205 |
Voltage | 130 |
Color Temperature | 2700K |
Description
Westinghouse 25 W A19 A-Line Incandescent Bulb E26 (Medium) White 4 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, Black Finish (TH239)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp (Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996SN)
- WESTINGHOUSE FLAME TIP BULB 25W 25PK (5106)
- WESTINGHOUSE 7 Watt Night Light Bulb - (3406329)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Bulb E17 (Intermediate) Soft White , 2PK (03938)
- WESTINGHOUSE 40 W A15 Specialty Incandescent Bulb E26 (Medium) White (04002)
- WESTINGHOUSE BULB BR30 65W 6PK (5146)
- WESTINGHOUSE 03977 250 Watt R40 Infrared Heat Lamp Floodlight Bulb (WE10893)
- ILC Replacement for Seeburg Jukebox Lumiline replacement light bulb lamp (LUMILINE)
- Westinghouse Incandescent Light Bulbs