Shop All LED Light Bulbs
Westinghouse
Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK
Mfr # 4514820
Zoro # G308585145
product price: $22.85
/pk 6, $3.81/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Primary Application Approved Damp
- Height 8.07"
- Length 12"
- Housing Material Plastic
Product Information
- Brand Westinghouse
- MFR # 4514820
- Zoro # G308585145
- UPC # 30721651489
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.74" |
Height | 8.07" |
Length | 12" |
Width | 8.07" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Daylight |
Housing Material | Plastic |
Description
Westinghouse 9W BR30 Dimmable LED Light Bulbs are an energy-efficient replacement for incandescent light bulbs. Use this 5000K LED flood light for all of your recessed and track lighting needs. Suitable for enclosed fixtures and damp locations such as outdoor-rated light fixtures. This ENERGY STAR, E26 LED bulb provides long-lasting illumination and significant energy savings compared to an incandescent 65 watt light bulb. LEDs contain no harmful mercury, reducing their impact on the environment. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45148.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- KEYSTONE T9 Rapid Start Circline Ballast, KTEB-2C72-1-TP-WS (KTEB-2C72-1-TP-WS)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A7971-001D)
- SYLVANIA T8 Fluorescent 30Pk (FO32/841/ECO)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK (5221020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White (5244000)
- WESTINGHOUSE Bulb LED Dimmablemable 15W 120V A19 Omni 4000K Cool White E26 Med Base, 6PK (5075020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- WESTINGHOUSE Bulb G4 300-Lumen Xenon (0620900)
- FEIT ELECTRIC LED SPCL S11 E17 25W WW (BP25S11N/SU/LED)
- Westinghouse LED Light Bulbs