Shop All LED Light Bulbs
Westinghouse
Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK
Mfr # 5316120
Zoro # G908585163
product price: $36.95
/pk 6, $6.16/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material Plastic
- Height 5.83"
- Width 5.83"
- Light Bulb Dia. 2.48"
Product Information
- Brand Westinghouse
- MFR # 5316120
- Zoro # G908585163
- UPC # 30721631610
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.83" |
Width | 5.83" |
Light Bulb Dia. | 2.48" |
Length | 8.58" |
Details
Voltage | 120V |
Housing Material | Plastic |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Description
The Westinghouse 6-1/2W R20 LED Dimmable Light Bulb is an ideal energy-saving alternative to incandescent light bulbs. This reflector bulb produces a bright white light ideal for use in track and recessed lighting. Suitable for enclosed fixtures and damp locations such as outdoor rated light fixtures.This LED light bulb can reduce energy costs up to 87 percent. Save up to $119.63 over the lifetime of the bulb compared to a 50-watt incandescent bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53161.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- NEBO Nebo 3004862 Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (3004862)
- STREAMLIGHT Strion LED - Light Only - Lime Green (74344)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 18W 120-277V Clear Slct Slim 8In White (5245000)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (4317220)
- WESTINGHOUSE 15 watt T8 Linear LED 35 Ballast Bypass Light Bulb (386000)
- WESTINGHOUSE Bulb LED 12W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK (5314020)
- ILC Replacement for GE General Electric G.E F32t8/spx35/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX35/ECO2 LED REPLACEMENT GE GENERAL ELE)
- Westinghouse LED Light Bulbs