Shop All LED Light Bulbs
Westinghouse
Bulb Flood LED Dimmablemable 4W 120V R14 2700K Soft White E17 Intr Base, 4PK
Mfr # 4515420
Zoro # G408585205
product price: $23.49
/pk 4, $5.87/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 7.17"
- Bulb Primary Application Approved Damp
- Light Color Warm White
- Width 3.54"
Product Information
- Brand Westinghouse
- MFR # 4515420
- Zoro # G408585205
- UPC # 30721651540
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 7.17" |
Width | 3.54" |
Light Bulb Dia. | 1.77" |
Length | 6.18" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Housing Material | Alum/Plastic |
Description
The Westinghouse 4W R14 LED Dimmable Light Bulb is an ideal energy-saving alternative to incandescent light bulbs. This reflector bulb is ideal for use in track and recessed lighting. Rated for damp locations and can be used in enclosed fixtures such as outdoor rated light fixtures.This LED light bulb can reduce energy costs up to 84% over the lifetime of the bulb compared to a 25-watt incandescent bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45154.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN MANTLE American Mantle CLG7500 Small Bulged Lantern Globe (CLG7500)
- ENERGIZER ENERGIZER 250/75 Lumens, LED Black Headlamp (TUFHD31PE)
- ADVANCE CFL Ballast, Electronic Dimming, 8W, 120V (REZ-1T42-M2-LD-K)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- WESTINGHOUSE Bulb LED 12W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK (5314020)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- WESTINGHOUSE Bulb LED 5W 120V A15 Omni 2700K Soft White E26 Med Base, 4PK (4513420)
- FEIT ELECTRIC PL GX24Q1 4 Pin LED Tube Light Soft White 13 Watt Equivalence (BPPLD13E827LED)
- Westinghouse LED Light Bulbs