Shop All LED Light Bulbs
Westinghouse
Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK
Mfr # 5180020
Zoro # G308585114
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 12.1"
- Bulb Primary Application Indoor/Outdoor
- Light Color Warm White
- Light Bulb Dia. 3.74"
Product Information
- Brand Westinghouse
- MFR # 5180020
- Zoro # G308585114
- UPC # 30721418006
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 12.1" |
Light Bulb Dia. | 3.74" |
Height | 8.1" |
Width | 8.1" |
Details
Voltage | 120V |
Bulb Primary Application | Indoor/Outdoor |
Light Color | Warm White |
Housing Material | Polycarbonate/Alumin |
Description
The Westinghouse Indoor/Outdoor PAR30 Short Neck Dimmable ENERGY STAR LED Light Bulb is an ideal energy-saving alternative to halogen PAR30 short neck light bulbs. Durable to ensure long-lasting performance, this dimmable reflector LED is ideal for use in indoor track and recessed lighting. Suitable for enclosed fixtures and wet locations such as outdoor-rated light fixtures, it provides bright white 3000K illumination with ample beam spread. This ENERGY STAR LED light bulb reduces energy costs up to 87% over the lifetime of the bulb, compared to a 75-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Make the switch to long-lasting Westinghouse LEDs for Significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51800.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- J.W. SPEAKER LED Worklmp w/Harness, Vrtcl Pttrn, 12/48V (1706171)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- WESTINGHOUSE Bulb LED 11W 120V A19 Omni 5000K Day-Light E26 Med Base, 6PK (4514120)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (4317220)
- WESTINGHOUSE Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK (5171020)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- Westinghouse LED Light Bulbs