8W 120V LED 4In Dim Recessd Downlight Bright White 3000K
Mfr # 4104100
Zoro # G6840532
Key Features
- Voltage - Recessed Down Light 120 V
- Height 3.5"
- Housing Material ALUM/PLASTIC
- Dimmable Yes
- Color Temperature 3000 K
Product Information
- Brand Westinghouse
- MFR # 4104100
- Zoro # G6840532
- UPC # 30721410413
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3.5" |
Diameter | 5.04" |
Details
Voltage - Recessed Down Light | 120 V |
Housing Material | ALUM/PLASTIC |
Dimmable | Yes |
Color Temperature | 3000 K |
Rated Life | 50000 |
Lumens | 650 |
Light Color | WARM WHITE |
Watts | 8 W |
CRI | 80 |
Finish | FROST |
Base Type | E26 (Medium) |
Beam Spread | 120 Degrees |
Lamp Shape | Downlight Retrofit |
Beam Type | Flood |
Damp Approved | Yes |
Description
The Westinghouse 8W Dimmable Bright White 4 in. Recessed LED Downlight with Medium Base Socket Adapter is a quick, easy and energy efficient way to upgrade your recessed lighting. Simply replace your bulb in 4 in. standard recessed housings with this efficient LED downlight. There are no visible screws or hardware and the white pre-attached trim creates a seamless look. This durable LED offers long-term use, dependability and is suitable for damp locations. Perfect for kitchens, bathrooms, family rooms, offices, retail settings or anywhere recessed lighting is used.
This Recessed LED Downlight reduces energy costs up to 88 percent over its lifetime compared to a 65-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.
Switching to Westinghouse LED light bulbs offers significant energy saving benefits.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 41041.
- •Easily upgrade your recessed lighting with Recessed LED Downlights
- •65-watt equivalent using only 8-watts, medium base socket adapter, frost finish
- •50,000 average rated hours
- •Brightness 650 lumens, bright white light 3000K, dimmable, IC rated
- •Ideal for use in kitchens, bathrooms, family rooms, offices, retail settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED, Square Down Light, 5.5 x 0.68 White (LED-SM63DL-WT)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- FEIT ELECTRIC String Light Incand 20' (72034)
- HALO Wall Washer Reflector Trim, 595Ww (595WW)
- Westinghouse Recessed Light Housing