6.5W 120V LED 4In Dim Recessd Downlight Color Choice
Mfr # 5140100
Zoro # G6840584
Key Features
- Voltage - Recessed Down Light 120 V
- Height 2.48"
- Light Color MULTI 5
- Rated Life 50000
- Dimmable Yes
Product Information
- Brand Westinghouse
- MFR # 5140100
- Zoro # G6840584
- UPC # 30721514012
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.48" |
Diameter | 5.27" |
Details
Voltage - Recessed Down Light | 120 V |
Light Color | MULTI 5 |
Rated Life | 50000 |
Dimmable | Yes |
Lumens | 550 |
CRI | 90 |
Color Temperature | 2700 K |
Watts | 6.5 W |
Housing Material | ALUM/PLASTIC |
Finish | WHITE |
Lamp Shape | Downlight Retrofit |
Wet Approved | Yes |
Lamp Base | E26 (Medium) |
Description
Westinghouse 6.5W Dimmable 2700-5000K ENERGY STAR 4 in. Recessed LED Downlight is an easy, energy-efficient upgrade for your recessed lighting that gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K or 5000K at the time of installation with a simple slide of a switch. Replace your medium base bulb and trim in 4 in. standard recessed can lights with this LED downlight for long-lasting performance.
Convenient spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a pre-attached trim ensures a seamless look. This LED recessed lighting 4 inch retrofit illuminates instantly, is fully dimmable and suitable for wet locations. Free of harmful mercury, LEDs are a great choice for your replacement needs. Can be used to comply with the 2022 Title 24, Part 6 high efficacy light source requirements in the state of California. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51401.
- •Energy saving: ENERGY STAR Recessed LED Downlight with color temperature selection reduces energy costs up to 90%, using only 6.5 watts of energy to produce the same light output as a 65-watt incandescent
- •Description: Recessed LED downlight includes a color selection feature, choose 2700K, 3000K, 3500K, 4000K, or 5000K
- •Long Life: 50,000 average rated hours eliminates the need to replace bulbs
- •Brightness and appearance: 550 lumens and 2700K-5000K selectable light temperature, 90 CRI, dimmable
- •Where to use: Ideal for use in wet locations like bathrooms or showers and kitchens, family rooms, offices, retail settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15D (SOCKET-BA15D)
- WESTINGHOUSE Lamp Accessry Recessed -Light Converter Adjustable Bar Meduim Base Bulb (0101100)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496P)
- HALO Reflector Cone, 426 (426RG)
- Westinghouse Recessed Light Housing