Shop All Incandescent Light Bulbs
Westinghouse
25 W A15 Appliance Incandescent Bulb E26 (Medium) White
Mfr # 0400600
Zoro # G805272258
original price:
$2.85
9% off
new price: $2.59
/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A15
- Bulb Base Type E26 Medium
- Lumens 160 lm
- Voltage 120V
- Average Bulb Life 2.2 years
Product Information
- Brand Westinghouse
- MFR # 0400600
- Zoro # G805272258
- UPC # 30721040061
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A15 |
Bulb Base Type | E26 Medium |
Lumens | 160 lm |
Voltage | 120V |
Average Bulb Life | 2.2 years |
Description
Westinghouse incandescent general service light bulbs are perfect for use in appliances microwaves and ceiling fans. Incandescent A-shape light bulbs also come in a variety of sizes and wattages that are perfect for many general lighting purposes. To find the right bulb for the right application see WestinghouseÆs full offering of standard A-shape light bulbs including Long Life Non-Stick and Commercial Service varieties. A-shape light bulbs are available with medium intermediate and candelabra screw bases making them compatible for use with standard household fixtures -- everything from table lamps ceiling fans and appliances to porch lamps and outdoor lanterns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- CURRENT LED Replacement Lamp, 450 lm, 6W (LED6DASW9)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- WESTINGHOUSE BULB CFL MNI TWST 18W4PK (37949)
- WESTINGHOUSE Tubular Bulb 15W T7 (03721)
- WESTINGHOUSE Bulb R38 100W Blue (04414)
- WESTINGHOUSE Bulb Md Base25W A19Ambr (3443)
- WESTINGHOUSE Westinghouse 441100 100 watt BR38 Incandescent Flood Light Bulb; Amber (441100)
- WESTINGHOUSE Westinghouse 04794 4 Watt Globe Light Bulb - (3515590)
- ILC Replacement for Satco S3651 replacement light bulb lamp (S3651 SATCO)
- Westinghouse Incandescent Light Bulbs