14W 120V LED 5In Dim Recessd Downlight Warm White 2700K
Mfr # 4104000
Zoro # G6840688
Key Features
- Voltage - Recessed Down Light 120 V
- Height 3.54"
- Housing Material ALUM/PLASTIC
- Watts 14 W
- Rated Life 50000
Product Information
- Brand Westinghouse
- MFR # 4104000
- Zoro # G6840688
- UPC # 30721410406
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3.54" |
Diameter | 6.3" |
Details
Voltage - Recessed Down Light | 120 V |
Housing Material | ALUM/PLASTIC |
Watts | 14 W |
Rated Life | 50000 |
Light Color | WARM WHITE |
Color Temperature | 2700 K |
Lumens | 1000 |
Dimmable | Yes |
Finish | FROST |
CRI | 80 |
Lamp Base | E26 (Medium) |
Lamp Shape | Downlight Retrofit |
Damp Approved | Yes |
Description
Westinghouse (14W) Dimmable Warm White 5 in. Recessed LED Downlight with Medium Base Socket Adapter is a quick, easy and energy efficient upgrade for your recessed lighting. Simply replace your bulb in 5 in. standard recessed housings with this efficient LED downlight. There are no visible screws or hardware and the white pre-attached trim creates a seamless look. This durable LED offers long-term use, dependability and is suitable for damp locations. Perfect for kitchens, family rooms, offices, retail settings or anywhere recessed lighting is used.
This Recessed LED Downlight reduces energy costs, saving up to $363.00 over the lifetime of the bulb compared to an 80-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.
Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 41040.
- •Easily upgrade your recessed lighting with Recessed LED Downlights
- •80-watt equivalent using only 14-watts, medium base socket adapter, frost finish
- •Bulb life of 50,000 average rated hours
- •Brightness 1000 lumens, warm white light 2700K, dimmable, IC rated
- •Ideal for use in kitchens, family rooms, offices, retail settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293151100 replacement light bulb lamp (031293151100 EIKO)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3000K (CF42DT/E/IN/830/ECO)
- ILC Replacement for Satco Cfd26w/4p/835 replacement light bulb lamp (CFD26W/4P/835 SATCO)
- ENERGIZER Ind Led Lantern (DIYLN3D-BXB)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- HALO Reflector, 999 4" (999RG)
- Westinghouse Recessed Light Housing