10W 120V LED 4In Dim Recessd Downlight Warm White 3000K
Mfr # 5104700
Zoro # G6840803
Key Features
- Voltage - Recessed Down Light 120 V
- Height 2.88"
- Color Temperature 3000 K
- Diameter 5.52"
- Finish FROST
Product Information
- Brand Westinghouse
- MFR # 5104700
- Zoro # G6840803
- UPC # 30721510472
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.88" |
Diameter | 5.52" |
Details
Voltage - Recessed Down Light | 120 V |
Color Temperature | 3000 K |
Finish | FROST |
CRI | 90 |
Watts | 10 W |
Housing Material | ALUMINUM |
Dimmable | Yes |
Lumens | 670 |
Light Color | WARM WHITE |
Rated Life | 50000 |
Lamp Shape | Downlight Retrofit |
Wet Approved | Yes |
Lamp Base | E26 (Medium) |
Description
The Westinghouse (10W) Dimmable Warm White 4 in. Recessed LED Downlight with Medium Base Socket Adapter is a quick, easy and energy efficient way to upgrade your recessed lighting. Simply replace your bulb in 4 in. standard recessed housings with this efficient LED downlight. There are no visible screws or hardware and the white pre-attached trim creates a seamless look. This durable LED offers long-term use, dependability and is suitable for wet locations. Perfect for kitchens, bathrooms, family rooms, offices, retail settings or anywhere recessed lighting is used.
This Recessed LED Downlight reduces energy costs, saving up to $302.50 over the lifetime of the bulb compared to a 65-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.
Switching to Westinghouse LED light bulbs offers significant energy saving benefits.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51047.
- •Easily upgrade your recessed lighting with Recessed LED Downlights
- •65-watt equivalent using only 10-watts, medium base socket adapter, frost finish
- •Bulb life of 50,000 average rated hours
- •Brightness 670 lumens, warm white light 3000K, dimmable, IC rated
- •Ideal for use in kitchens, bathrooms, family rooms, offices, retail settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Two Light Track, 50W, 14x8-1/2x5" (IT622A02ORB10)
- COAST CUTLERY Polysteel 700 Focusing Dual Color C.O.B. Flashlight (Polysteel 700)
- BEYOND BRIGHT X3 Motion-Sensing Solar Powered LED Black Floodlight (BEBRSOL-MC4)
- ILC Replacement for Martin Professional MAC 2000 Profile II replacement light bulb lamp (MAC 2000 PROFILE II MARTIN PROFESSIONAL)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- Westinghouse Recessed Light Housing