Shop All Outdoor Wall Lights
Westgate
WML2-120W-50K-HL-LGLED NON-CUTOFF WALL PACKS WITH DIRECTIONAL OPTIC LENS
Mfr # WML2-120W-50K-HL-LG
Zoro # G902631385
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 120W
- Lumens 16200LM
- IP Rating Damp Location
- CRI >80
Product Information
- Brand Westgate
- MFR # WML2-120W-50K-HL-LG
- Zoro # G902631385
- UPC # 845060010695
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120-277V |
Watts | 120W |
Lumens | 16200LM |
IP Rating | Damp Location |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Dark Bronze |
Description
: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Includes mounting hardware
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Includes mounting hardware
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite Wet LED, 10W A19, DIM, OMNI 30K Wet (LED10A19DOD30KW)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 18" Arm L. (LF18ES-LED)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- WESTINGHOUSE One-Light Outdoor Wall Fixture White on Steel White Glass Lens (6783500)
- Westgate Outdoor Wall Lights