Shop All LED Troffers
Westgate
WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES
Mfr # WAS-4FT-42W-40K-D
Zoro # G802638286
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 42W
- Lumens 4400LM
- Beam Angle 360°
- Color White
Product Information
- Brand Westgate
- MFR # WAS-4FT-42W-40K-D
- Zoro # G802638286
- UPC # 845060013269
- Country of Origin Unknown
- Category LED Troffers
Details
Voltage | 120-277V |
Watts | 42W |
Lumens | 4400LM |
Beam Angle | 360° |
Color | White |
CRI | >82 |
Material | Die-Formed Heavy Gauge Cold Rolled Steel With Powder Coated |
Description
Housing: Die-formed heavy gauge cold rolled steel
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 42W
Voltage: 100V~277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K
Lumens: 4400LM
5-year warranty
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 42W
Voltage: 100V~277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K
Lumens: 4400LM
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4 Led (SMD4R6927WH)
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- FEIT ELECTRIC HALOGEN XENON G8 20W (BPXN20/G8)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector (PT-WAFA-4F9I-3CCT)
- Westgate LED Troffers