Shop All LED Troffers
Westgate
WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES
Mfr # WAE-4FT-MCT-DT
Zoro # G402638228
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 40W
- Lumens 3200LM
- Color White
- CRI >82
Product Information
- Brand Westgate
- MFR # WAE-4FT-MCT-DT
- Zoro # G402638228
- UPC # 845060053197
- Country of Origin Unknown
- Category LED Troffers
Details
Voltage | 120-277V |
Watts | 40W |
Lumens | 3200LM |
Color | White |
CRI | >82 |
Material | Die-Formed Cold Rolled Steel With Powder Coated |
Description
Housing: Die-formed cold rolled steel with powder coated white
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Voltage: 100V-277V AC
CRI: >82
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Life Span: 50,000 hours, 5-year warranty
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Voltage: 100V-277V AC
CRI: >82
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Life Span: 50,000 hours, 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal P400ml5ac4m500k (P400ML5AC4M500K UNIVERSAL)
- HALO Sld6Xjb Led (SLD606840WHJB)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- WESTGATE WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES (WAS-4FT-42W-40K-D)
- LIVEX LIGHTING Harding 8 Light Brushed Nickel Linear Ch (40198-91)
- Westgate LED Troffers