Shop All LED Troffers
Westgate
WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES
Mfr # WAE-4FT-30K-D
Zoro # G202638503
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 40W
- Lumens 3200LM
- Material Die-Formed Cold Rolled Steel With Powder Coated
- Color White
Product Information
- Brand Westgate
- MFR # WAE-4FT-30K-D
- Zoro # G202638503
- UPC # 845060053159
- Country of Origin Unknown
- Category LED Troffers
Details
Voltage | 120-277V |
Watts | 40W |
Lumens | 3200LM |
Material | Die-Formed Cold Rolled Steel With Powder Coated |
Color | White |
CRI | >82 |
Description
Housing: Die-formed cold rolled steel with powder coated white
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Voltage: 100V-277V AC
CRI: >82
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Life Span: 50,000 hours, 5-year warranty
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Voltage: 100V-277V AC
CRI: >82
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Life Span: 50,000 hours, 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 40W, T9 Circular Fluorescent Light Bulb (FC16T9/CW)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- ILC Replacement for Sylvania Led15par30ln/dim/827/fl40 replacement light bulb lamp (LED15PAR30LN/DIM/827/FL40 SYLVANIA)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- WESTGATE WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES (WAS-4FT-42W-40K-D)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- Westgate LED Troffers