Shop All Landscape Lighting
Westgate
TR-600W-MT-SS300W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR
Mfr # TR-600W-MT-SS
Zoro # G702632278
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Voltage 120V
- IP Rating 65
- Watts 600W
Product Information
- Brand Westgate
- MFR # TR-600W-MT-SS
- Zoro # G702632278
- UPC # 845060012200
- Country of Origin Unknown
- Category Landscape Lighting
Details
Material | Stainless Steel |
Voltage | 120V |
IP Rating | 65 |
Watts | 600W |
Description
Wattage 600WFnish: Stainless SteelInput Voltage: 120V 60HzTerminal Blocks: 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- ILC Replacement for OTTLITE 13-WATT HD OTTLITE REPLACEMENT, TYPE A (13-WATT HD OTTLITE REPLACEMENT, TYPE A OTTLITE)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- WESTGATE AD-130-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-130-BK)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE AD-192-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-192-BK)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- DABMAR LIGHTING Signlight, DF9402, BZ, Aluminum, Fluorescent (DF9402-BZ)
- Westgate Landscape Lighting