Shop All Light Fixture Parts
Westgate
T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12
Mfr # T8-EZ3-4FT-18W-50K-C
Zoro # G602638394
product price: $9.59
/pk 12, $0.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 18W
- Material Glass Tube
- Voltage 120V~277VAC
Product Information
- Brand Westgate
- MFR # T8-EZ3-4FT-18W-50K-C
- Zoro # G602638394
- UPC # 845060037098
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Watts | 18W |
Material | Glass Tube |
Voltage | 120V~277VAC |
Description
T8 LED lamp operates on line voltage with existing electronic ballast or without a ballast; one socket wired to line voltage, or both ends.
Works with most instant start electronic ballasts in North America
Voltage: 120~277V AC input, or 100~347V AC with ballast Heat sink: 6063 extruded aluminum with heat dissipation
ribs for superior thermal management
Beam Spread: 120o
CRI: 80
Base: Fits standard G13 sockets
Rated Life: 50,000 hrs.
Ambient Operating Temperature: -4oF to 104oF
Not dimmable, unless it is used with dimmable electronic
ballast
Lumens per watt : 100LWP with ballast / 115LWP without
ballast
Power consumption is the same when using with or without ballast.
Lumens per watt : 100LWP with ballast / 115LWP without
Works with most instant start electronic ballasts in North America
Voltage: 120~277V AC input, or 100~347V AC with ballast Heat sink: 6063 extruded aluminum with heat dissipation
ribs for superior thermal management
Beam Spread: 120o
CRI: 80
Base: Fits standard G13 sockets
Rated Life: 50,000 hrs.
Ambient Operating Temperature: -4oF to 104oF
Not dimmable, unless it is used with dimmable electronic
ballast
Lumens per watt : 100LWP with ballast / 115LWP without
ballast
Power consumption is the same when using with or without ballast.
Lumens per watt : 100LWP with ballast / 115LWP without
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- ILC Replacement for Satco S2201 replacement light bulb lamp (S2201 SATCO)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- ILC Replacement for Philips Sox35 replacement light bulb lamp (SOX35 PHILIPS)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- WESTGATE LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES (LF3-HL-YK-300W)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- WESTGATE PSR44"" ROUND POLE TENON ADAPTER (PSR4)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- LITHONIA LIGHTING LED Security Light, Adjustable Light Out (BGR ALO SWW2 MVOLT PER DNA M2)
- Westgate Light Fixture Parts