Shop All Landscape Lighting
Westgate
Security Light, Bronze Housing, IP65,100V~130V, 3 x12W Lamps, 900 Lumens Per Head
Mfr # SLE-120V-30K
Zoro # G702632094
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- IP Rating IP65
- Material PVC Housing
- Lumens 90LM
- Watts 3W
Product Information
- Brand Westgate
- MFR # SLE-120V-30K
- Zoro # G702632094
- UPC # 845060004694
- Country of Origin Unknown
- Category Landscape Lighting
Details
Voltage | 120V |
IP Rating | IP65 |
Material | PVC Housing |
Lumens | 90LM |
Watts | 3W |
Description
Integrated LED weatherproof inside frost sealed glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4" Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable Copper 4-Pack (LR23756 LR23772-4PK)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 3000K (MP70/U/MED)
- ILC Replacement for Grainger 5v511 replacement light bulb lamp (5V511 GRAINGER)
- HADCO LED Bollard, 120VAC, 21" H, 9.5W, 2700K (DB21HA012LE)
- WESTGATE AD-130-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-130-BK)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE IGL-10W-RGBW3"" HARDSCAPE LIGHT WITH BRACKE (IGL-10W-RGBW)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- DABMAR LIGHTING Pagoda Light, 104, B, Aluminum, 3 Tier (LV104-B)
- Westgate Landscape Lighting