Shop All Light Fixture Parts
Westgate
PRPT53" ROUND POLE TENON ADAPTER, BRONZE
Mfr # PRPT5
Zoro # G102638450
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65
- Color Bronze
- Material Aluminum
Product Information
- Brand Westgate
- MFR # PRPT5
- Zoro # G102638450
- UPC # 845060008760
- Country of Origin Unknown
- Category Light Fixture Parts
Details
IP Rating | IP65 |
Color | Bronze |
Material | Aluminum |
Description
Tenon Adaptor, 5" Round Pole, To Standard Tenon, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ULT B228punv95-d (B228PUNV95-D ULT)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- WESTGATE Bullhorns Pole Mount Bracket Bronze (WE599639)
- WESTGATE PSR44"" ROUND POLE TENON ADAPTER (PSR4)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- CABLE WHOLESALE Cable Wholesale 30MA-01600 0.5 in. UL Listed Magnetic Clamp; Black - 10 Piece per Bag (30MA-01600)
- Westgate Light Fixture Parts