Shop All Electrical Box Hardware
Westgate
MVP98FEED-THROUGH ARMORED GROUND CLAMP
Mfr # MVP98
Zoro # G302638496
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Conduit Size (In.) 1/2 in to 3/4 in
- Color Natural
- IP Rating IP65
Product Information
- Brand Westgate
- MFR # MVP98
- Zoro # G302638496
- UPC # 845060097160
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 1/2 in to 3/4 in |
Details
Item | Feed-Through Armored Ground Clamp |
Material | Steel |
Color | Natural |
IP Rating | IP65 |
Description
Saves time, labor and material by feeding armored ground from
any direction. Landing lug rotates 90-180 -270 degrees. Ideal for
tight spaces or short runs that make changing direction hard!
Reduce cable runs, save time and simplify installation. Rated for
use with ground rods and rebar, plus steel, iron and copper pipes.
FEATURES:
Pipe range: 1/2" ~ 3/4"
Wire Range: #14 AWG through #4
Ideal for residential, commercial, and industrial applications
Armored ground clamps are used to bonding armored cable to
rebar, ground rods, copper or steel water pipes.
All fittings are UL listed and manufactured from high strength
bronze alloy known for itâ€TMs high conductivity.
Meets NEC (National Electric Code) requirements.
any direction. Landing lug rotates 90-180 -270 degrees. Ideal for
tight spaces or short runs that make changing direction hard!
Reduce cable runs, save time and simplify installation. Rated for
use with ground rods and rebar, plus steel, iron and copper pipes.
FEATURES:
Pipe range: 1/2" ~ 3/4"
Wire Range: #14 AWG through #4
Ideal for residential, commercial, and industrial applications
Armored ground clamps are used to bonding armored cable to
rebar, ground rods, copper or steel water pipes.
All fittings are UL listed and manufactured from high strength
bronze alloy known for itâ€TMs high conductivity.
Meets NEC (National Electric Code) requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 (MVP99-360-2C)
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP (MVP99-360-1C)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM (MVP94-50)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 1 Gang, Malleable Iron (FS-1EXT)
- Westgate Electrical Box Hardware