Shop All Landscape Lighting
Westgate
LVT-60LED VANITY LIGHT, 120~277VAC
Mfr # LVT-60
Zoro # G102632069
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- IP Rating IP65
- Material Plastic
- Watts 60W
Product Information
- Brand Westgate
- MFR # LVT-60
- Zoro # G102632069
- UPC # 845060054019
- Country of Origin Unknown
- Category Landscape Lighting
Details
Voltage | 12V |
IP Rating | IP65 |
Material | Plastic |
Watts | 60W |
Description
WEATHER-PROOF MINI LANDSCAPE TRANSFORMERS
Wattage: 60W
Voltage: 12VAC
Wattage: 60W
Voltage: 12VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- SATCO 26W T2 LED Light Bulb - Medium Base - White Finish (S7231)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996SN)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE TR-600W-MT-SS300W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR (TR-600W-MT-SS)
- WESTGATE AD-192-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-192-BK)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- Westgate Landscape Lighting