Shop All LED Commercial Lights
Westgate
LTRE-2X4-MCTPLED SELECTABLE COLOR TEMP. & WATTAGE TROFFERS, AC 100~277V
Mfr # LTRE-2X4-MCTP
Zoro # G802638156
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 32W, 40W, 50W
- Lumens 125LM/W
- IP Rating Damp Location
- Color White
Product Information
- Brand Westgate
- MFR # LTRE-2X4-MCTP
- Zoro # G802638156
- UPC # 845060054248
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277V |
Watts | 32W, 40W, 50W |
Lumens | 125LM/W |
IP Rating | Damp Location |
Color | White |
Material | Cold-Rolled Steel |
Beam Angle | 30° |
CRI | >80 |
Description
Cold-rolled steel, 2.6†thickness
Input Voltage: AC120V-277V, 50/60Hz
Power Factor: 0.97
High efficiency: 125LM/W
CRI: >80
THD: <20
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature: -4ÂoF~122ÂoF
Rated life: 50,000 hrs.
5-year warranty
Input Voltage: AC120V-277V, 50/60Hz
Power Factor: 0.97
High efficiency: 125LM/W
CRI: >80
THD: <20
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature: -4ÂoF~122ÂoF
Rated life: 50,000 hrs.
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Dune Table Lamp In Natural (8021-12)
- HALO H4 4-Inch Led Series (EL406940)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34027-4PK)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- WESTGATE LLVT-2FT-25W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-2FT-25W-MCT-D)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- WESTGATE SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) (SCLP-4FT-40W-35K-D)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- Westgate LED Commercial Lights