Shop All LED Strip Lights
Westgate
LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-3FT-30W-MCT-D
Zoro # G402638310
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Lumens 3150LM
- Material Steel With Powder Coating
- Watts 30W
- IP Rating IP65
Product Information
- Brand Westgate
- MFR # LSL-3FT-30W-MCT-D
- Zoro # G402638310
- UPC # 845060052442
- Country of Origin Unknown
- Category LED Strip Lights
Details
Voltage | 120-277V |
Lumens | 3150LM |
Material | Steel With Powder Coating |
Watts | 30W |
IP Rating | IP65 |
CRI | >80 |
Color | White |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- ILC Replacement for Apsun Lighting Sl2325b-120 replacement light bulb lamp (SL2325B-120 APSUN LIGHTING)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- Westgate LED Strip Lights