Shop All LED Outdoor Lighting
Westgate
LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE
Mfr # LRS-F-MCT-C90-MGBR
Zoro # G002637867
$74.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 12W
- Lumens 650LM
- Material Die-cast aluminum
- IP Rating IP65
- Color Marine-Grade Bronze Finish
Product Information
- Brand Westgate
- MFR # LRS-F-MCT-C90-MGBR
- Zoro # G002637867
- UPC # 845060063493
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 12W |
Lumens | 650LM |
Material | Die-cast aluminum |
IP Rating | IP65 |
Color | Marine-Grade Bronze Finish |
CRI | >90 |
Voltage | 120-277V |
Description
Aluminum housing, powder coated 120V AC, 60Hz LED Type: DOB CRI: >80 Power Factor: 95% Operating Temp: -40°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP44
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- SIGNIFY Hue Plug In 8 W LED Pathway Light (1745730V7)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- ILC Replacement for Philips Pl-s9w/841/2p/alto replacement light bulb lamp 2 Pack (PL-S9W/841/2P/ALTO PHILIPS)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- Westgate LED Outdoor Lighting