Shop All LED Troffers
Westgate
LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC
Mfr # LPNG-1X4-4KLM-40K-D
Zoro # G502638418
Sold in multiples of 4 for $324.76
Free Shipping & Returns
$324.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 40W
- Lumens 4400LM
- CRI >80
- Beam Angle 360º
Product Information
- Brand Westgate
- MFR # LPNG-1X4-4KLM-40K-D
- Zoro # G502638418
- UPC # 845060053258
- Country of Origin Unknown
- Category LED Troffers
Details
Voltage | 120-277V |
Watts | 40W |
Lumens | 4400LM |
CRI | >80 |
Beam Angle | 360º |
Color | White |
Material | Aluminum And Steel |
IP Rating | IP67 |
Description
External driver mounted on top
High efficiency: 105LM/W
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
High efficiency: 105LM/W
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- ILC Replacement for Atlantic Ultraviolet Mp22 replacement light bulb lamp (MP22 ATLANTIC ULTRAVIOLET)
- JANDORF BALLS 3/8"" 8/32THRD BR (60250)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- WESTGATE WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES (WAS-4FT-42W-40K-D)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- WESTINGHOUSE 3 LGT WHT Ceil Fixture (66326)
- Westgate LED Troffers