Shop All Outdoor Wall Lights
Westgate
LOHB-2FT-50W-50KMINI CUTOFF WALLPACK
Mfr # LOHB-2FT-50W-50K
Zoro # G402630994
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120~277VAC
- Watts 50W
- Lumens 6700LM
- IP Rating IP54
- CRI 80
Product Information
- Brand Westgate
- MFR # LOHB-2FT-50W-50K
- Zoro # G402630994
- UPC # 845060013207
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120~277VAC |
Watts | 50W |
Lumens | 6700LM |
IP Rating | IP54 |
CRI | 80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Black |
Description
Housing: Die-cast aluminum housing with black powder coat
Voltage: 120-277V; 60Hz AC
o-10v dimming (4FT. Only)
Power Factor: .9-.97
Beam Angle: 90°
Operating Temp:-4°F to 104°F
CRI:>70
50,000 hour rated life
Suitable for Damp Locations, IP65
Voltage: 120-277V; 60Hz AC
o-10v dimming (4FT. Only)
Power Factor: .9-.97
Beam Angle: 90°
Operating Temp:-4°F to 104°F
CRI:>70
50,000 hour rated life
Suitable for Damp Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rover 12V Service & Repair Flood Light W/Usb Charging, 700 Lumens (ML2367-20)
- SATCO Satco 80-1145 Phenolic Candelabra Socket with 12-in. Leads 1-5/8-in. Flange (80/1145)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- WESTGATE WML2-120W-50K-HL-LGLED NON-CUTOFF WALL PACKS WITH DIRECTIONAL OPTIC LENS (WML2-120W-50K-HL-LG)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- DABMAR LIGHTING Well Light, 306, SS, S, Aluminum, LED (LV306-LED4-SS-SLV)
- Westgate Outdoor Wall Lights