Shop All Area Lights
Westgate
LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-SM-10-30W-MCTP-KN-WH
Zoro # G102632311
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 130LM/W
- Voltage 120-277V
- Watts 10W/15W/20W/30W
- CRI >70
- Color WHITE
Product Information
- Brand Westgate
- MFR # LFX-SM-10-30W-MCTP-KN-WH
- Zoro # G102632311
- UPC # 845060072983
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 130LM/W |
Voltage | 120-277V |
Watts | 10W/15W/20W/30W |
CRI | >70 |
Color | WHITE |
IP Rating | IP65 |
Material | Aluminum |
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 60W Dim ES (EA19-6050e-4)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- ILC Replacement for Naed 54255 replacement light bulb lamp (54255 NAED)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T4M MVOLT DDBXD)
- Westgate Area Lights