Shop All Security & Flood Lights
Westgate
LF4-80CW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V
Mfr # LF4-80CW-SF
Zoro # G702632407
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- IP Rating IP20
- CRI 82~84
- Lumens 9500LM
- Material Die-Cast Aluminum With Powder Coat Finish
Product Information
- Brand Westgate
- MFR # LF4-80CW-SF
- Zoro # G702632407
- UPC # 845060004144
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Voltage | 120-277V |
IP Rating | IP20 |
CRI | 82~84 |
Lumens | 9500LM |
Material | Die-Cast Aluminum With Powder Coat Finish |
Watts | 80W |
Color | Dark Bronze |
Description
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
TIR Optic Lens: TYPE II
Cord Type: 13" #18 AWG Standard Wires
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
TIR Optic Lens: TYPE II
Cord Type: 13" #18 AWG Standard Wires
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 3000K, Black, 5" (S5R830K7BK)
- ILC Replacement for 3M 1800 replacement light bulb lamp (1800 3M)
- HALO H2920Ict (H2920ICT)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- WESTGATE Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White (LF12-30CW)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- J.W. SPEAKER Lamp w/Harn, Flood Beam Pattrn, Blk, 12/32V (1706591)
- Westgate Security & Flood Lights