Shop All Security & Flood Lights
Westgate
LF4-50WW-KNLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V
Mfr # LF4-50WW-KN
Zoro # G002632251
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 50W
- Material Die-Cast Aluminum With Powder Coat Finish
- Voltage 120-277V
- IP Rating IP20
- CRI 82~84
Product Information
- Brand Westgate
- MFR # LF4-50WW-KN
- Zoro # G002632251
- UPC # 845060004113
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Watts | 50W |
Material | Die-Cast Aluminum With Powder Coat Finish |
Voltage | 120-277V |
IP Rating | IP20 |
CRI | 82~84 |
Lumens | 5400LM |
Color | Dark Bronze |
Description
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120~277V; 60Hz AC
TIR optic lens - TYPE II
Cord Type: 13" #18 AWG stranded wires
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Voltage: 120~277V; 60Hz AC
TIR optic lens - TYPE II
Cord Type: 13" #18 AWG stranded wires
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm (6WORKLIGHT)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- FEIT ELECTRIC Feit Electric 102306 4 ft. 120 watt LED Shop Light (102306)
- ILC Replacement for Hybec 64465ax/64465u replacement light bulb lamp (64465AX/64465U HYBEC)
- WESTGATE LF4-100WW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-100WW-TR)
- WESTGATE LF4-80CW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-80CW-SF)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- WESTGATE SFX-G5-RBLED STADIUM FLOOD LIGHTS - ALSO SUITABLE FOR BUILDING FACADES (SFX-G5-RB)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- Westgate Security & Flood Lights