Shop All Outdoor Wall Lights
Westgate
LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL
Mfr # LESW-20W-30K-P
Zoro # G202631252
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Watts 20W
- Lumens 2300LM
- CRI >80
- Material Die-Cast Aluminum With Powder Coat Finish
Product Information
- Brand Westgate
- MFR # LESW-20W-30K-P
- Zoro # G202631252
- UPC # 845060048872
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120VAC |
Watts | 20W |
Lumens | 2300LM |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Dark Bronze |
Description
ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mule Mf40-50 (MF40-50 MULE)
- GLOBE ELECTRIC Luxe E26 E26 (Medium) Filament LED Bulb Warm White 40 Watt Equivalence (35885)
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- Westgate Outdoor Wall Lights